Beli hammer wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Striking Box End Wrench Super Heavy Duty Offset 12 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Point Size: 12
- PROTO Striking Box End Wrench Super Heavy Duty Offset 12 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Bolt Clearance Depth (inch): 1-7/8
- Point Size: 12
- Unit of Measure: Fractional
- Mesin HL Claw Hammer Magnetic (Martil / Palu Kambing)Deskripsi:Fiberglass ShaftRubber Gripatribut:
- Hardness (HRC): 45-55
- Material: High Carbon Steel
- Snap-on Flank Drive Heavy-Duty Straight Handle Sledge Hammer Wrench (Kunci Ring Pukul)atribut:
- Size (mm): 46
- Size (inch): 1-13/16
- Dimension C, Overall Length (inch): 7-29/32
- Dimension A, Head Depth (inch): 1-7/32
- Style: 12-point
- Country of Origin: USA
- ASME: B107.100
- Dimension B, Head Dia. (inch): 2-13/16
- Finish: Industrial Finish
- PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Point Size: 12
- PROTO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Striking box-end wrenches have an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. These SAE (inch) size wrenches have a straight handle and the box end has a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: Straight
- Material: Alloy Steel
- Finish: Black Oxide
- Head Offset Angle (°): 0
- Head Type: Standard
- Measurement Type: SAE
- Standards: Federal Specification GGG-W-636E
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)atribut:
- End Style: Closed
- Finish/Coating: Chrome Satin
- Insulated: No
- Material: Hardened Steel
- Metric or Imperial: Metric
- Number of Points: 12
- Single or Double End: Single End
- Standards Met: DIN 7444
- Type: Ring Slogging Spanner
- PROTO Double Box End Wrench (Kunci Ring)Deskripsi:Box-end wrench leverage wrenches allow the attachment of an extension handle for hard-to-reach fasteners and provide additional torque to tighten fasteners more snugly. These single-end wrenches are SAE (inch) size for use on one specific size fastener. The enclosed head provides more contact to the fastener and allows more torque than an open-end wrench since the box end is less likely to slip off the fastener.atribut:
- Grip Style: Plain
- Material: Alloy Steel
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.atribut:
- Type: Ring Slogging Spanner
- Standards Met: DIN 7444
- Finish/Coating: Chrome Satin
- TEKIRO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:KUNCI RING IMPACT RING PUKUL TEKIRO-Material Chrome Molybdenum,atribut:
- Material: Chrome Molybdenum
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- PROTO Striking Box End Wrench Heavy Duty Offset 6 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Size (inch): 1-7/16
- Outside Head Width 1 (inch): 2-17/64
- Head Thickness 1 (inch): 7/8
- Overall Length (inch): 10-19/32
- Nut Depth (inch): 7/8
- Drive end Outside Diameter (inch): 2-9/32
- Point Size: 6
- Unit of Measure: Fractional
- PROTO Striking Box End Wrench Tethered (Kunci Ring Pukul)Deskripsi:Tether-ready striking box-end wrenches allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the wrench from falling and causing injuries or damage when working at height. They have an offset handle that allows access to fasteners in tight spaces. Wrenches are SAE (inch) size with a block shape on one end of the handle that is struck with a hammer to loosen or tighten a fastener. The opposite end has an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. The 12-pt. design has additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: Offset
- Material: Alloy Steel
- Finish: Black Oxide
- Box End Type: 12-Point Box End
- Head Offset Angle (°): 45
- Head Type: Offset
- Number of Points: 12
- Standards: Federal Specification GGG-W-636E
- Tether Style: Tether Included
- KENIS Gamma sterilization stirreratribut:
- Material: PTFE
- Mesin HL Switch Protector 15Aatribut:
- Color: Black
- YUTAKAMAKE PS Ropeatribut:
- Finishing Material: Polypropylene (PP)
Daftar Harga hammer wrench Terbaru October 2026
| PROTO Striking Box End Wrench Super Heavy Duty Offset 12 Point (Kunci Ring Pukul) | Rp1.299.900 |
| PROTO Striking Box End Wrench Super Heavy Duty Offset 12 Point (Kunci Ring Pukul) | Rp8.799.900 |
| Mesin HL Claw Hammer Magnetic (Martil / Palu Kambing) | Rp47.900 |
| Snap-on Flank Drive Heavy-Duty Straight Handle Sledge Hammer Wrench (Kunci Ring Pukul) | Rp6.699.900 |
| PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul) | Rp1.299.900 |
| PROTO Striking Box End Wrench (Kunci Ring Pukul) | Rp1.199.900 |
| Kennedy Screwdriver Slotted Pro-Torq (Obeng) | Rp96.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp559.900 |
| PROTO Double Box End Wrench (Kunci Ring) | Rp409.900 |
| GP TOOLS Striking Box End Wrench (Kunci Ring Pukul) | Rp78.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o4P103499868-1.jpg)
/nvP103499859-1.jpg)
/0lP111352021-1.jpg)
/onP103252887-1.jpg)
/6iP103500234-1.jpg)
/0bP107301011-1.jpg)
/ntP101005857-13.jpg)
/ptP101005929-10.jpg)
/35P107276113-1.jpg)
/qoP103456960-1.jpg)
/rqP103141998-3.jpg)
/6bP101000227-3.jpg)

/qgP101005952-6.jpg)
/1vP103500067-1.jpg)
/f5P104698545-1.jpg)
/etP107302533-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Tali%20Tambang%20Safety/YUTAKAMAKE%20PS%20Rope/ixP105418681-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)